Beli solasi listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  2. Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Mulai

    Rp119.900

    Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Deskripsi:
    F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Association
    atribut:
    • Thickness (mm): 0.5
    • Width (mm): 20
    • Length (m): 10
    • Tensile Strength (N/mm²): 4
    • Elongation (%): 400
  3. Kenmaster Electrical Tape (Isolasi Kabel Listrik)
    Mulai

    Rp12.900

    Kenmaster Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Thickness (mm): 0.13
    • Maximum Voltage (V) : 600
    • Length (m): 20
    • Width (mm): 19
    • Temperature (°C): -10 to 80
  4. CIG Particulate Respirators N95 (Masker N95)
    Mulai

    Rp349.900

    CIG Particulate Respirators N95 (Masker N95)
    Deskripsi:
    Particulate aerosols free of oil up to 10X PEL.Certified to have a filter efficiency of 95%.
    atribut:
    • Efficiency Filtration (%): 95
  5. INTERLUC Lampu High Bay UFO Outdoor
    Mulai

    Rp569.900

    INTERLUC Lampu High Bay UFO Outdoor
    Deskripsi:
    1 High Bay UFO
    atribut:
    • Application: Outdoor IP67
    • Color: White 6000K
    • Shape: Round UFO
    • Voltage (V): 165-260
  6. NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Deskripsi:
    -An adhesive cloth tape using PET wooly flat thread for weft.-The feeling of use has been improved with smooth touch.-Low odor type adhesive is used.
    atribut:
    • Thickness: 0.23mm
    • Viscosity: 3.2N/10mm
    • Tensile Strength: 46N/10mm
    • Base Material: Gaffer Tape + PET Wooly
    • Adhesive Materials: Rubber
    • W x L: 50mmx25m
  7. NISO Cable Duct Telephone (Kabel Duct Telepon)
    Mulai

    Rp6.900

    NISO Cable Duct Telephone (Kabel Duct Telepon)
    atribut:
    • Length (m): 1
    • Material: PVC
  8. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (23)
    Mulai

    Rp18.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
  9. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  10. Tesa Tape Electric Insulating PVC Tape
    Mulai

    Rp179.900

    Tesa Tape Electric Insulating PVC Tape
    Deskripsi:
    -Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.
    atribut:
    • Thickness: 0.2mm
  11. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  12. air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp4.900

    air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Deskripsi:
    AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran
    atribut:
    • Density (g/cm³): 0.3
    • Diameter (mm): 360
    • Material: PTFE
    • Tape Length (m): 12
    • Tape Width (mm): 12
  13. Sibiru Seal Tape
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  14. NITTO Acetate-Based Adhesive Tape For Electric Insulation
    Mulai

    Rp219.900

    NITTO Acetate-Based Adhesive Tape For Electric Insulation
    atribut:
    • Material: Base material:Acetate Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 19
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 2.7N/10mm
    • Tensile Strength: 67.4N/10mm
    • Working Temperature Range: -10 to 105degrees
  15. RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp9.900

    RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.
    atribut:
    • Size (inch): 1/2
    • Thickness (mm): 0.075
    • Pull Force (MPa): ≥ 8
  16. NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.
    atribut:
    • Dimension (WxL) (mmxm): 19x20
  17. NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel)
    atribut:
    • Size (inch): 3/4
    • Length (m): 20
    • Color: Black
  18. PRIMA KUAS Paket Kuas Prima Tray Set
    Mulai

    Rp48.900

    PRIMA KUAS Paket Kuas Prima Tray Set
    Deskripsi:
    Paket komplit untuk pengecatan yang terdiri dari :- 1 Pcs Baki Cat Prima - 1 Pcs Roller Cover & Frame Prima Oke - 1 Pcs Kuas Prima Oke 2"Note : Box isi 6 Set
  19. TRUSCO Seal Tape T Series (Selotip Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    TRUSCO Seal Tape T Series (Selotip Pipa)
    atribut:
    • Color: White
    • Thickness (mm): 0.1
    • Finishing Material: Base Material: Fluorine Resin
Daftar Harga solasi listrik Terbaru October 2026
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Rp119.900
Kenmaster Electrical Tape (Isolasi Kabel Listrik)Rp12.900
CIG Particulate Respirators N95 (Masker N95)Rp349.900
INTERLUC Lampu High Bay UFO OutdoorRp569.900
NITTO Lakban Kain Berwarna (Solasi / Selotip)Rp119.900
NISO Cable Duct Telephone (Kabel Duct Telepon)Rp6.900
Daimaru Lakban Kain (Solasi / Selotip)Rp18.900
ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Rp23.900
Tesa Tape Electric Insulating PVC TapeRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)